Anti-Static Foam Shippers, 26" x 18" x 4", Pink/White, PK9

  • Mfr # FSA26184

  • Zoro # G4929751


product price: $744.99
/pk 9, $82.78/ea
Free Shipping & Returns

Key Features

Material
200#/ECT-32 Corrugated/Polyurethane Foam
Length
26"
Width
18"
Height
4"
Color
Pink/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSA26184
Zoro #
G4929751
UPC #
841436069182
Country of Origin
United States

Dimensions

Length
26"
Width
18"
Height
4"

Details

Item
Anti-Static Foam Shippers,26x18x4",PK9
Material
200#/ECT-32 Corrugated/Polyurethane Foam
Color
Pink/White

Description

Anti-Static Foam Shippers,26x18x4 In.,PK9, Package Quantity 9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.