Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Static Loose Fill, 20 Cubic Feet, Pink, 1 Each

  • Mfr # 20NUTSAS

  • Zoro # G4929718


product price: $56.39
/ea

Key Features

Height
45 in
Color
Pink
Weight
3.6
Material
Anti-Static Polystyrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20NUTSAS
Zoro #
G4929718
UPC #
841436046039
Country of Origin
United States

Dimensions

Height
45 in

Details

Item
AntiStatic Loose Fill,20 ft.
Color
Pink
Weight
3.6
Material
Anti-Static Polystyrene

Description

AntiStatic Loose Fill,20 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.