Anti-Static Pick and Pack Foam, 24" x 24" x 1", 1/2" Squares, Pink, 12/Case

  • Mfr # FPP2424105

  • Zoro # G4929709


product price:  $386.99
/pk 12, $32.25/ea
Free Shipping & Returns

Key Features

Material
Polyurethane Foam
Length
24"
Width
24"
Height
1"
Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPP2424105
Zoro #
G4929709
UPC #
841436068161
Country of Origin
United States

Dimensions

Length
24"
Width
24"
Height
1"

Details

Item
Anti-Static Pick/Pack Foam 24x24x1",PK12
Material
Polyurethane Foam
Color
Pink

Description

Anti-Static Pick/Pack Foam 24x24x1 In.,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.