Anti-Static Poly Bags, 12" x 15", 6 mil, Pink, 500 PK

  • Mfr # PBAS8444

  • Zoro # G4929508


product price: $270.99
/pk 500, $0.54/ea
Free Shipping & Returns

Key Features

Features
Heavy Duty
Width
12"
Color
Pink
Thickness
6 mil
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBAS8444
Zoro #
G4929508
UPC #
841436035484
Country of Origin
Multiple

Dimensions

Width
12"
Thickness
6 mil
Size
12" x 15"
Overall Length
15"

Details

Item
Anti-Static Poly Bags
Features
Heavy Duty
Color
Pink
Material
Polyethylene
Hang Hole
No
Application
Electronic Equipment
Recycled
No
Post-consumer-waste%
0

Description

Anti-Static Poly Bag,12x15 In.,6 mil,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.