Zoro Homepage

Anti-Static Poly Bags, 36" x 60", 4 mil, Pink, 50 PK

  • Mfr # PBAS1350

  • Zoro # G9042019


product price: $263.99
/pk 50, $5.28/ea
Free Shipping & Returns

Key Features

Color
Pink
Thickness
4 mil
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBAS1350
Zoro #
G9042019
UPC #
848109049267
Country of Origin
China

Dimensions

Thickness
4 mil
Size
36" x 60"

Details

Item
Anti-Static Poly Bags
Color
Pink
Hang Hole
No

Description

Bag,Anti-Static,Flat,Poly,36 In. x 60 In.,4M,Pnk,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.