Shop PARTNERS BRAND
See all product information
Create Account
Anti-Static Poly Bags, 6" x 10", 2 mil, Pink, 1000 PK
- Mfr # PBAS445
- Zoro # G4929051
product price:Â
$
72.59
/pk of 1000, $0.07/ea
Key Features
Color
Pink
Thickness
2 mil
Hang Hole
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBAS445
- Zoro #
- G4929051
- UPC #
- 841436035194
- Country of Origin
- China
- Item
- Anti-Static Poly Bags
- Color
- Pink
- Hang Hole
- No
Dimensions
- Thickness
- 2 mil
- Size
- 6" x 10"
Description
Anti-Static Poly Bag,6x10 In.,2 mil,PK1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.