Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Static Poly Bags, 6" x 8", 2 mil, Pink, 1000 PK

  • Mfr # PBAS435

  • Zoro # G4928981


product price: $56.25
/pk 1000, $0.06/ea

Key Features

Width
6"
Color
Pink
Thickness
2 mil
Material
Polyethylene
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBAS435
Zoro #
G4928981
UPC #
841436035187
Country of Origin
China

Dimensions

Width
6"
Thickness
2 mil
Size
6" x 8"
Overall Length
8"

Details

Item
Anti-Static Poly Bags
Color
Pink
Material
Polyethylene
Hang Hole
No
Application
Electronic Equipment
Recycled
No
Post-consumer-waste%
0

Description

Anti-Static Poly Bag,6x8 In.,2 mil,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.