Anti-Static Poly Bags, 8" x 10", 4 mil, Pink, 1000 PK

  • Mfr # PBAS1135

  • Zoro # G4928920


product price: $160.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Features
Heavy Duty
Width
8"
Color
Pink
Thickness
4 mil
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBAS1135
Zoro #
G4928920
UPC #
841436034920
Country of Origin
China

Dimensions

Width
8"
Thickness
4 mil
Size
8" x 10"
Overall Length
10"

Details

Item
Anti-Static Poly Bags
Features
Heavy Duty
Color
Pink
Material
Polyethylene
Hang Hole
No
Application
Electronic Equipment
Post-consumer-waste%
0
Recycled
No

Description

Anti-Static Poly Bag,8x10 In.,4 mil,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.