Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Static Poly Bags, 9" x 12", 2 mil, Pink, 1000 PK

  • Mfr # PBAS480

  • Zoro # G4928850


product price: $104.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Width
9"
Color
Pink
Thickness
2 mil
Material
Polyethylene
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBAS480
Zoro #
G4928850
UPC #
841436035217
Country of Origin
Multiple

Dimensions

Width
9"
Thickness
2 mil
Size
9" x 12"
Overall Length
12"

Details

Item
Anti-Static Poly Bags
Color
Pink
Material
Polyethylene
Hang Hole
No
Application
Electronic Equipment
Recycled
No
Post-consumer-waste%
0

Description

Anti-Static Poly Bag,9x12 In.,2 mil,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.