Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Static Poly Tubing, 2 Mil, 10" x 2150', Pink, 1/Roll

  • Mfr # PTAS1002

  • Zoro # G4928808


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Length
2150'
Width
10"
Color
Pink
Weight
37.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTAS1002
Zoro #
G4928808
UPC #
841436052023
Country of Origin
China

Dimensions

Length
2150'
Width
10"

Details

Item
AntiStatic Poly Tubing,10"x2150ft,2 mil
Color
Pink
Weight
37.7

Description

AntiStatic Poly Tubing,10 In.x2150ft,2 mil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.