Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Static Poly Tubing, 2 Mil, 8" x 2150', Pink, 1/Roll

  • Mfr # PTAS0802

  • Zoro # G4928616


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Color
Pink
Width
8"
Length
2150'
Weight
27.76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTAS0802
Zoro #
G4928616
UPC #
841436052009
Country of Origin
China

Dimensions

Width
8"
Length
2150'

Details

Item
Anti-Static Poly Tubing,8"x2150ft,2 mil
Color
Pink
Weight
27.76

Description

Anti-Static Poly Tubing,8 In.x2150ft,2 mil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.