Anti-Static Poly Tubing, 4 Mil, 3" x 1075', Pink, 1/Roll
Mfr # PTAS0304
Zoro # G4928701
product price: $74.35
/eaKey Features
Length
1075'
Width
3"
Color
Pink
Weight
11.6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PTAS0304
Zoro #
G4928701
UPC #
841436052078
Country of Origin
Multiple
Dimensions
Length
1075'
Width
3"
Details
Item
Anti-Static Poly Tubing,3"x1075ft,4 mil
Color
Pink
Weight
11.6
Description
Anti-Static Poly Tubing,3 In.x1075ft,4 mil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.