Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Static Poly Tubing, 4 Mil, 4" x 1075', Pink, 1/Roll

  • Mfr # PTAS0404

  • Zoro # G4928686


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Length
1075'
Color
Pink
Width
4"
Weight
15.52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTAS0404
Zoro #
G4928686
UPC #
841436052085
Country of Origin
Multiple

Dimensions

Length
1075'
Width
4"

Details

Item
Anti-Static Poly Tubing,4"x1075ft,4 mil
Color
Pink
Weight
15.52

Description

Anti-Static Poly Tubing,4 In.x1075ft,4 mil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.