Zoro Homepage

Anti-Static Poly Tubing, 4 Mil, 9" x 1075', Pink, 1/Roll

  • Mfr # PTAS0904

  • Zoro # G4928607


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Color
Pink
Width
9"
Length
1075'
Weight
32.86
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTAS0904
Zoro #
G4928607
UPC #
841436052122
Country of Origin
China

Dimensions

Width
9"
Length
1075'

Details

Item
Anti-Static Poly Tubing,9"x1075ft,4 mil
Color
Pink
Weight
32.86

Description

Anti-Static Poly Tubing,9 In.x1075ft,4 mil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.