Antifatigue Mat, 6 ft L x 2 ft W, .50 in Thickness, Marble, Walnut

  • Mfr # MAT204WA

  • Zoro # G5501776


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft
Thickness
.50 in
Material
Heavy Duty Rubber; Dense Foam
Mat Surface Pattern
Marble
Application
Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT204WA
Zoro #
G5501776
UPC #
841436078887
Country of Origin
United States

Dimensions

Length
6 ft
Width
2 ft
Thickness
.50 in

Details

Item
Antifatigue Mat
Color
Walnut
Material
Heavy Duty Rubber; Dense Foam
Mat Surface Pattern
Marble
Application
Industry
Type
Anti-Fatigue Matting
Weight
17.88 lb
Surface Material
Foam
Edge Style
Beveled

Description

Marble Anti-Fatigue Mat,2x6 ft.,Walnut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.