Antifatigue Mat, 6 ft L x 3 ft W, .38 in Thickness, Black/Yellow

  • Mfr # MAT112BY

  • Zoro # G4903136


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Material
PVC Closed Cell Foam
Thickness
.38 in
Application
Cold Floors
Type
Anti-Fatigue Matting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT112BY
Zoro #
G4903136
UPC #
841436077897
Country of Origin
United States

Dimensions

Length
6 ft
Width
3 ft
Thickness
.38 in

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Closed Cell Foam
Application
Cold Floors
Type
Anti-Fatigue Matting
Weight
18 lb
Edge Style
Beveled
Surface Material
Closed-cell PVC Foamboard

Description

Economy Anti-Fatigue Mat,3x6ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.