Antifatigue Mat, 8 ft L x 2 ft W, .38 in Thickness, Non-Directional Top, Black/Yellow

  • Mfr # MAT255BY

  • Zoro # G6505305


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Thickness
.38 in
Mat Surface Pattern
Non-Directional Top
Application
Industry
Type
Anti-Fatigue Matting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT255BY
Zoro #
G6505305
UPC #
841436078351
Country of Origin
United States

Dimensions

Length
8 ft
Width
2 ft
Thickness
.38 in

Details

Item
Antifatigue Mat
Color
Black/Yellow
Mat Surface Pattern
Non-Directional Top
Application
Industry
Type
Anti-Fatigue Matting
Weight
8.15 lb
Edge Style
Beveled

Description

Mat,Anti-Fatigue,Premium,2x8 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.