Shop PARTNERS BRAND
See all product information
Create Account
AntiStatic Foam Disp, 1/8x12x175 ft.
Mfr # FD1812AS
Zoro # G4930040
product price:Â
$
66.75
/ea
Key Features
Material
Polyethylene
Length
175 ft
Width
12 in
Height
1/8 in
Color
Pink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FD1812AS
- Zoro #
- G4930040
- UPC #
- 841436021104
- Country of Origin
- United States
Dimensions
- Length
- 175 ft
- Width
- 12 in
- Height
- 1/8 in
Details
- Item
- AntiStatic Foam Disp,1/8x12x175 ft.
- Material
- Polyethylene
- Color
- Pink
- Order in Multiples of
- 1
Description
AntiStatic Foam Disp,1/8x12x175 ft.