Zoro Homepage

Badge Holders, Pre-Punched, 2" x 3", Clear, PK100

  • Mfr # BH131

  • Zoro # G4928379


product price: $63.09
/pk 100, $0.63/ea

Key Features

Color
Clear
Width
2"
Length
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH131
Zoro #
G4928379
UPC #
841436065085
Country of Origin
United States

Dimensions

Width
2"
Length
3"

Details

Item
Badge Holders,Pre-Punched,2x3",PK100
Color
Clear

Description

Badge Holders,Pre-Punched,2x3 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.