Bag Taper, Steel, Heavy-Duty, 3/8", 8 5/8" L, 2 15/16" W, Silver

  • Mfr # TDPRODSS

  • Zoro # G6594701


product price:  $71.99
/ea

Key Features

Width
2 15/16"
Length
8 5/8"
Color
Silver
Material
Stainless Steel
Outside Height
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDPRODSS
Zoro #
G6594701
UPC #
841436041928
Country of Origin
Multiple

Dimensions

Width
2 15/16"
Length
8 5/8"
Outside Height
6"

Details

Color
Silver
Material
Stainless Steel
Item
Bag Taper,Steel,Heavy-Duty,3/8"

Description

Bag Taper,Steel,Heavy-Duty,3/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.