Blown Hand Stretch Film, 18x60Gx2000f, PK4, 18" W x 2000' L, Clear

  • Mfr # SF186

  • Zoro # G4927487


product price:  $189.45
/pk 4, $47.36/ea
Free Shipping & Returns

Key Features

Width
18"
Length
2000'
Color
Clear
Gauge - Stretch Wrap
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF186
Zoro #
G4927487
UPC #
841436040853
Country of Origin
Multiple

Dimensions

Width
18"
Length
2000'

Details

Item
Blown Hand Stretch Film,18x60Gx2000f,PK4
Color
Clear
Gauge - Stretch Wrap
42

Description

Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.