Blown Mach Stretch Film, 20x90Gx5000ft, 20" W x 5000' L, Clear

  • Mfr # MSF2090B

  • Zoro # G4927371


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Width
20"
Length
5000'
Color
Clear
Gauge - Stretch Wrap
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF2090B
Zoro #
G4927371
UPC #
841436062688
Country of Origin
United States

Dimensions

Width
20"
Length
5000'

Details

Item
Blown Mach Stretch Film,20x90Gx5000ft
Color
Clear
Gauge - Stretch Wrap
42

Description

Blown Mach Stretch Film,20x90Gx5000ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.