Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt Seals, 3/4" x 3 1/4", Yellow, PK50

  • Mfr # SE1032Y

  • Zoro # G6625215


product price: $217.99
/pk 50, $4.36/ea
Free Shipping & Returns

Key Features

Security Seal Type
Bolt Seals
Security Seal Primary Material
Solid Steel/ Molded Plastic
Primary Color
Yellow
Useable Length
3 1/4"
Width
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE1032Y
Zoro #
G6625215
UPC #
841436076715
Country of Origin
United States

Dimensions

Useable Length
3 1/4"
Width
3/4"

Details

Security Seal Type
Bolt Seals
Security Seal Primary Material
Solid Steel/ Molded Plastic
Primary Color
Yellow
Item
Snapper Bolt Seals,1 1/4",Yellow,PK50

Description

Bolt Seals, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.