Box of Premium T-Shirt Rags, White, 440/Case, 50 Lbs/Case

  • Mfr # BR107

  • Zoro # G9045117


product price:  $322.99
/pk 440, $0.73/ea
Free Shipping & Returns

Key Features

Material
Cotton
Weight
51.18
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR107
Zoro #
G9045117
UPC #
848109056883
Country of Origin
United States

Details

Item
T-Shirt Rags,Premium,White,PK440
Material
Cotton
Weight
51.18
Color
White

Description

T-Shirt Rags,Premium,White,PK440, Package Quantity 440

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.