Box of Standard T-Shirt Rags, White, 25 Lbs/Pack, PK190

  • Mfr # BR103

  • Zoro # G9045169


product price: $124.94
/pk 190, $0.66/ea
Free Shipping & Returns

Key Features

Material
Cotton/Polyester
Weight
24.7
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR103
Zoro #
G9045169
UPC #
848109056845
Country of Origin
Multiple

Details

Item
T-Shirt Rags,Standard,White,PK190
Material
Cotton/Polyester
Weight
24.7
Color
White

Description

T-Shirt Rags,Standard,White,PK190, Package Quantity 190

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.