Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Stencils, Letter/Number, 2", Brass, PK45

  • Mfr # STBLN2

  • Zoro # G4927155


product price: $114.99
/pk 45, $2.56/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Brass
Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STBLN2
Zoro #
G4927155
UPC #
081834100715
Country of Origin
United States

Dimensions

Length
2"

Details

Item
Brass Stencils Letter/Number 2",PK45
Material
Brass
Color
Brass

Description

Brass Stencils Letter/Number 2 In.,PK45, Package Quantity 45

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.