Zoro Homepage

Brass Stencils, Number Only, 3", Brass, PK15

  • Mfr # STBN30

  • Zoro # G4927119


product price: $66.49
/pk 15, $4.43/ea

Key Features

Material
Brass
Color
Brass
Length
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STBN30
Zoro #
G4927119
UPC #
81834100135
Country of Origin
United States

Dimensions

Length
3"

Details

Item
Brass Stencils Number,3",PK15
Material
Brass
Color
Brass

Description

Brass Stencils Number,3 In.,PK15, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.