Shop PARTNERS BRAND
See all product information
Create Account
Bubble Bag, 3/16 in Bubble Size, Pink, 1000 PK
Mfr # BOB43AS
Zoro # G2284760
product price:Â
$
373.99
/pk 1000, $0.37/ea
Free Shipping & Returns
Key Features
Bubble Roll Type
Anti-Static
Perforation
Non-Perforated
Bubble Size
3/16 in
Color
Pink
Rolls per Bundle
1000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BOB43AS
- Zoro #
- G2284760
- UPC #
- 848109039107
- Country of Origin
- China
Dimensions
- Bubble Size
- 3/16 in
- Width
- 17 in
- Height
- 20 3/4 in
Details
- Bubble Roll Type
- Anti-Static
- Perforation
- Non-Perforated
- Color
- Pink
- Rolls per Bundle
- 1000
- Item
- Bubble Bag
- Material
- Polyethylene
Description
Anti-Slip Bubble Pouches, Bubble Roll Type Anti-Static, Perforation Non-Perforated, Bubble Size 3/16 in, Color Pink, Rolls per Bundle 1000, Box Width 17 in, Box Depth 14 1/4 in, Box Height 20 3/4 in, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov