Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bubble Lined Poly Mailers, 5" x 10", White, PK25

  • Mfr # B82925PK

  • Zoro # G4926778


product price: $37.39
/pk 25, $1.50/ea

Key Features

Roll Width
5"
Roll Length
10"
Color
White
Basis Weight
0.82
Material
2 Mil Polyethylene / 3/16" Bubble Lining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B82925PK
Zoro #
G4926778
UPC #
841436070393
Country of Origin
Multiple

Dimensions

Roll Width
5"
Roll Length
10"

Details

Color
White
Item
Bubble Lined Poly Mailer,5x10",PK25
Basis Weight
0.82
Material
2 Mil Polyethylene / 3/16" Bubble Lining

Description

Bubble Lined Poly Mailer,5x10 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.