Zoro Homepage

Bubble Lined Poly Mailers, 6 3/4" x 10", White, PK250

  • Mfr # B831

  • Zoro # G9044968


product price: $144.99
/pk 250, $0.58/ea
Free Shipping & Returns

Key Features

Color
White
Width
6 1/2"
Material
2 Mil Polyethylene / 3/16" Bubble Lining
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B831
Zoro #
G9044968
UPC #
771342218209
Country of Origin
United States

Dimensions

Width
6 1/2"
Length
10"

Details

Item
Mailer,Bubble Line,Poly,6-3/4" x 10",PK250
Color
White
Material
2 Mil Polyethylene / 3/16" Bubble Lining

Description

Mailer,Bubble Line,Poly,6-3/4 In. x 10 In.,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.