Zoro Homepage

Bubble Lined Poly Mailers, 7 1/4" x 8", White, PK25

  • Mfr # B82725PK

  • Zoro # G2285479


product price: $56.15
/pk 25, $2.25/ea

Key Features

Roll Width
7 1/4"
Roll Length
8"
Color
White
Basis Weight
0.95
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B82725PK
Zoro #
G2285479
UPC #
848109046068
Country of Origin
United States

Dimensions

Roll Width
7 1/4"
Roll Length
8"

Details

Color
White
Item
Bubble Lined Poly Mailer,7-1/4x8",Package Quantity 25
Basis Weight
0.95
Material
Polyethylene

Description

Bubble Lined Poly Mailer,7-1/4x8 In.,Package Quantity 25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.