Bundling Film, Extended Core, 3" x 1000 ft., Blue, PK18, 3" W x 1000 ft. L, 80 ga., Cast Style, Blue
- Mfr # TNBEC303BLUE
- Zoro # G9045878
product price:Â
$
230.99
/pk of 18, $12.83/ea
Free Shipping & Returns
Key Features
Width
3"
Length
1000 ft.
Color
Blue
Gauge
80 ga.
Style
Cast
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TNBEC303BLUE
- Zoro #
- G9045878
- UPC #
- 848109052892
- Country of Origin
- China
Dimensions
- Width
- 3"
- Length
- 1000 ft.
Details
- Item
- Bundling Film,Extended Core,3" x 1000 ft.,Blue,PK18
- Color
- Blue
- Gauge
- 80 ga.
- Style
- Cast
Description
Bundling Film,Extended Core,3 In. x 1000 ft.,Blue,PK18, Package Quantity 18
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.