Shop PARTNERS BRAND

Bundling Film, Extended Core, 3" x 1000 ft., Ylw, PK18, 3" W x 1000 ft. L, 80 ga., Cast Style, Yellow

  • Mfr # TNBEC303YEL

  • Zoro # G9045762


product price:  $244.99
/pk 18, $13.61/ea
Free Shipping & Returns

Key Features

Width
3"
Length
1000 ft.
Color
Yellow
Gauge
80 ga.
Style
Cast
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TNBEC303YEL
Zoro #
G9045762
UPC #
848109052939
Country of Origin
China

Dimensions

Width
3"
Length
1000 ft.

Details

Item
Bundling Film,Extended Core,3" x 1000 ft.,Ylw,PK18
Color
Yellow
Gauge
80 ga.
Style
Cast

Description

Bundling Film,Extended Core,3 In. x 1000 ft.,Ylw,PK18, Package Quantity 18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.