Shop PARTNERS BRAND
See all product information
Create Account
Bundling Stretch Film, 3x80 Gx1000ft, PK18, 3" W x 1000 ft. L, 80 ga., Cast Style, Blue
- Mfr # TNB303BLUE
- Zoro # G4926531
product price:Â
$
177.99
/pk of 18, $9.89/ea
Free Shipping & Returns
Key Features
Includes
(1) Reusable Plastic Dispenser
Features
Residue-free
Width
3"
Length
1000 ft.
Gauge
80 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TNB303BLUE
- Zoro #
- G4926531
- UPC #
- 841436040464
- Country of Origin
- United States
Dimensions
- Width
- 3"
- Length
- 1000 ft.
Details
- Includes
- (1) Reusable Plastic Dispenser
- Item
- Bundling Stretch Film,3x80 Gx1000ft,PK18
- Features
- Residue-free
- Color
- Blue
- Gauge
- 80 ga
- Style
- Cast
- Gauge - Stretch Wrap
- 42
- Application
- Multipurpose
Description
Package Quantity 18
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.