Strtch Film, 5x80 Gauge x12000", Blue, PK12, 1000' L, 5" W, Blue

  • Mfr # TNB305BLUE

  • Zoro # G6070309


product price:  $229.99
/pk 12, $19.17/ea
Free Shipping & Returns

Key Features

Width
5"
Length
1000'
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNB305BLUE
Zoro #
G6070309
UPC #
848109052359
Country of Origin
China

Dimensions

Width
5"
Length
1000'

Details

Color
Blue
Item
Strtch Film,5x80 Gauge x12000",Blue,PK12

Description

Strtch Film,5x80 Gauge x12000 In.,Blue,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.