
Bundling Stretch Film, 5x100 Gx650ft, PK12, 5" W x 650' L, Clear
Mfr # TNB505
Zoro # G4926498
product price:Â $139.99
/pk 12, $11.67/ea
Free Shipping & Returns
Key Features
Width
5"
Length
650'
Color
Clear
Gauge - Stretch Wrap
42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TNB505
Zoro #
G4926498
UPC #
841436040532
Country of Origin
Multiple
Dimensions
Width
5"
Length
650'
Details
Item
Bundling Stretch Film,5x100 Gx650ft,PK12
Color
Clear
Gauge - Stretch Wrap
42
Description
Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.