Bundling Stretch Film, 5x80 Gx1000ft, PK12, 5" W x 1000' L, Clear

  • Mfr # TNB305

  • Zoro # G4926470


product price:  $163.99
/pk 12, $13.67/ea
Free Shipping & Returns

Key Features

Width
5"
Length
1000'
Color
Clear
Gauge - Stretch Wrap
42
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TNB305
Zoro #
G4926470
UPC #
841436040518
Country of Origin
China

Dimensions

Width
5"
Length
1000'

Details

Item
Bundling Stretch Film,5x80 Gx1000ft,PK12
Color
Clear
Gauge - Stretch Wrap
42

Description

Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.