Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butcher Paper, 40 lb, 30" x 1,000', White, 1 Roll

  • Mfr # BP3040W

  • Zoro # G4926367


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
White
Basis Weight
32.54
Width
30"
Length
1000'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP3040W
Zoro #
G4926367
UPC #
735153018793
Country of Origin
United States

Dimensions

Width
30"
Length
1000'

Details

Item
Butcher Paper,40,30x1,000ft
Color
White
Basis Weight
32.54

Description

Butcher Paper,40,30x1,000ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.