Butcher Paper Roll, 40 lb, 12" x 1,000', White, 1 Roll

  • Mfr # BP1240W

  • Zoro # G4926446


product price: $57.19
/ea

Key Features

Color
White
Basis Weight
13.06
Width
12"
Length
1000'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP1240W
Zoro #
G4926446
UPC #
848109000206
Country of Origin
United States

Dimensions

Width
12"
Length
1000'

Details

Item
Butcher Paper Roll,40,12x1,000ft
Color
White
Basis Weight
13.06

Description

Butcher Paper Roll,40,12x1,000ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.