Zoro Homepage

Butcher Paper Sheets, 18" x 18", White, PK1667

  • Mfr # BPS181840W

  • Zoro # G2285409


product price: $256.99
/pk 1667, $0.15/ea
Free Shipping & Returns

Key Features

Color
White
Basis Weight
50.46
Width
18"
Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPS181840W
Zoro #
G2285409
UPC #
848109042244
Country of Origin
United States

Dimensions

Width
18"
Length
18"

Details

Item
Butcher Paper Sheets,18x18",Package Quantity 1667
Color
White
Basis Weight
50.46

Description

Butcher Paper Sheets,18x18 In.,Package Quantity 1667, Package Quantity 1667

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.