Butcher Paper Sheets, 18" x 24", White, PK1250
- Mfr # BPS182440W
- Zoro # G4926428
product price:Â
$
223.99
/pk of 1250, $0.18/ea
Free Shipping & Returns
Key Features
Color
White
Basis Weight
50 lb
Bundle Weight
50 lb
Sheet Length
24 in
Packing Paper Type
Butcher Paper Sheets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPS182440W
- Zoro #
- G4926428
- UPC #
- 848109000268
- Country of Origin
- United States
Dimensions
- Sheet Length
- 24 in
- Sheet Width
- 18 in
Details
- Item
- Butcher Paper Sheets
- Color
- White
- Basis Weight
- 50 lb
- Bundle Weight
- 50 lb
- Packing Paper Type
- Butcher Paper Sheets
- Sheets per Bundle
- 1250
- Packing Paper Form
- Sheets
Description
Butcher Paper Sheets 18x24 In.,PK1250, Package Quantity 1250
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.