Zoro Homepage

Butcher Paper Sheets, 30" x 48", White, PK375

  • Mfr # BPS304840W

  • Zoro # G2285503


product price: $261.99
/pk 375, $0.70/ea
Free Shipping & Returns

Key Features

Color
White
Basis Weight
52.34
Width
30"
Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPS304840W
Zoro #
G2285503
UPC #
848109042275
Country of Origin
United States

Dimensions

Width
30"
Length
48"

Details

Item
Butcher Paper Sheets,30x48",Package Quantity 375
Color
White
Basis Weight
52.34

Description

Butcher Paper Sheets,30x48 In.,Package Quantity 375, Package Quantity 375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.