Zoro Homepage

Cable Seals, 1/16" x 12", Blue, PK100

  • Mfr # SE1050BL

  • Zoro # G9672443


product price: $314.99
/pk 100, $3.15/ea
Free Shipping & Returns

Key Features

Security Seal Primary Material
Galvanized Steel
Primary Color
Blue
Useable Length
12"
Width
1/16"
Weight
3.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE1050BL
Zoro #
G9672443
UPC #
848109066585
Country of Origin
United States

Dimensions

Useable Length
12"
Width
1/16"

Details

Security Seal Primary Material
Galvanized Steel
Primary Color
Blue
Weight
3.44

Description

1/16 x 12" Cable Seals - Blue Strong, galvanized steel cable provides durability and strength. Embossed with sequential numbering and the word "Secured". Tool-less application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.