Zoro Homepage

Cable Seals, 1/8" x 12", Red, PK50

  • Mfr # SE1060R

  • Zoro # G9672267


product price: $256.99
/pk 50, $5.14/ea
Free Shipping & Returns

Key Features

Security Seal Primary Material
Galvanized Steel
Primary Color
Red
Useable Length
12"
Width
1/8"
Weight
4.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE1060R
Zoro #
G9672267
UPC #
848109066622
Country of Origin
United States

Dimensions

Useable Length
12"
Width
1/8"

Details

Security Seal Primary Material
Galvanized Steel
Primary Color
Red
Weight
4.9

Description

1/8 x 12" Cable Seals - Red Strong, galvanized steel cable provides durability and strength. Embossed with sequential numbering and the word "Secured". Tool-less application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.