Cable Tie, 10 in L, Natural, Nylon 6/6, 50 lb Strength, 1000 PK

  • Mfr # CT1050

  • Zoro # G4925901


product price:  $78.69
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Cable Tie Style
General Purpose
Nominal Length
10 in
Width
0.19 in
Color
Natural
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1050
Zoro #
G4925901
UPC #
848109025674
Country of Origin
China

Dimensions

Nominal Length
10 in
Width
0.19 in

Details

Item
Cable Tie
Cable Tie Style
General Purpose
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Freight Class
70

Description

Cable Ties,50,10 In.,Natural,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.