Cable Tie, 13 in L, Natural, Nylon 6/6, 120 lb Strength, 100 PK

  • Mfr # CT13120

  • Zoro # G4926181


product price:  $32.95
/pk 100, $0.33/ea

Key Features

Cable Tie Style
General Purpose
Nominal Length
13 in
Width
0.30 in
Color
Natural
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT13120
Zoro #
G4926181
UPC #
848109025605
Country of Origin
China

Dimensions

Nominal Length
13 in
Width
0.30 in

Details

Item
Cable Tie
Cable Tie Style
General Purpose
Color
Natural
Material
Nylon 6/6
Tensile Strength
120 lb
Freight Class
70

Description

Cable Ties,120,13 In.,Natural,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.