Cable Tie, 14 in L, Black, Nylon, 120 lb Strength, 100 PK
Mfr # CTUV14120
Zoro # G4970729
product price:Â $39.29
/pk 100, $0.39/eaKey Features
Cable Tie Style
UV Resistant
Nominal Length
14 in
Width
0.30 in
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTUV14120
Zoro #
G4970729
UPC #
841436057127
Country of Origin
China
Dimensions
Nominal Length
14 in
Width
0.30 in
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon
Tensile Strength
120 lb
Outdoor Use
Yes
Features
Tamper Proof
Additional Information
Tamper Proof
Freight Class
70
Description
UV Cable Ties,120lb.,14 In.,Blk,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.