Cable Tie, 18 in L, Natural, Nylon 6/6, 50 lb Strength, 500 PK

  • Mfr # CT1850

  • Zoro # G4925746


product price:  $72.19
/pk 500, $0.14/ea

Key Features

Cable Tie Style
General Purpose
Nominal Length
18 in
Width
0.19 in
Color
Natural
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT1850
Zoro #
G4925746
UPC #
848109028682
Country of Origin
China

Dimensions

Nominal Length
18 in
Width
0.19 in

Details

Item
Cable Tie
Cable Tie Style
General Purpose
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Freight Class
70

Description

Cable Ties,50,18 In.,Natural,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.