Shop PARTNERS BRAND
See all product information
Create Account
Cable Tie, 19 in L, Natural, Nylon 6/6, 50 lb Strength, 500 PK
- Mfr # CT1950
- Zoro # G4925700
product price:Â
$
89.39
/pk of 500, $0.18/ea
Key Features
Cable Tie Style
General Purpose
Nominal Length
19 in
Width
0.19 in
Color
Natural
Material
Nylon 6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT1950
- Zoro #
- G4925700
- UPC #
- 848109028699
- Country of Origin
- China
- Item
- Cable Tie
- Cable Tie Style
- General Purpose
- Color
- Natural
- Material
- Nylon 6/6
- Tensile Strength
- 50 lb
Dimensions
- Nominal Length
- 19 in
- Width
- 0.19 in
Description
Cable Ties,50,19 In.,Natural,PK500, Package Quantity 500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.