Cable Tie, 21 in L, Natural, Nylon, 250 lb Strength, 100 PK
Mfr # CT21250
Zoro # G5506350
product price:Â $56.79
/pk 100, $0.57/eaKey Features
Cable Tie Style
Heavy Duty
Nominal Length
21 in
Width
1/2 in
Color
Natural
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT21250
Zoro #
G5506350
UPC #
848109025780
Country of Origin
China
Dimensions
Nominal Length
21 in
Width
1/2 in
Details
Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
Natural
Material
Nylon
Tensile Strength
250 lb
Freight Class
70
Description
Jumbo Cable Ties,250#,21 In.,Natural,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.